Beli gasket garlock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GARLOCK High-Temperature Graphite Gasket SheetsDeskripsi:These high-temperature-resistant graphite gasket sheets are blended with an oil-resistant Buna-N binder for extreme conditions. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.atribut:
- UNSPSC: 31181512
- Backing Type: Plain
- Binder Material: Buna-N
- Color: Mahogany
- Form: Sheet
- Gasket Material: Graphite
- Maximum Operating Pressure: 2000
- Maximum Operating Temperature (°F): 1000
- Metal Detectable: No
- Minimum Operating Temperature (°F): -100
- Reinforced: Yes
- Standards: ABS Standard; ASME B16.21; STR 508(5) Rev. 2 and Fire Safe
- X-Ray Detectable: No
- GARLOCK BLUE-GARD Gasket Sheetatribut:
- UNSPSC: 31160000
- GARLOCK Wear-Resistant Aramid Gasket SheetsDeskripsi:These gasket sheets are made of wear-resistant aramid fibers and are blended with an oil-resistant Buna-N binder. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.atribut:
- UNSPSC: 31181504
- Backing Type: Plain
- Form: Sheet
- Metal Detectable: No
- Minimum Operating Temperature (°F): -100
- Reinforced: Yes
- X-Ray Detectable: No
- GARLOCK Chemical-Resistant PTFE Flange GasketsDeskripsi:These high-performance PTFE ring gaskets provide superior sealing over standard PTFE gaskets and prevent deformation from mechanical stress. They are useful for flanges that have damaged or irregular surfaces. Ring gaskets sit against the internal edge of the flange, around the pipe bore, and inside the bolts. They are typically positioned onto the raised surface of a raised-face (RF) flange. Ring gaskets install by dropping them into the flange fitting without fully disassembling the joint.atribut:
- Binder Material: None
- FDA Approved: Yes
- For Flange ANSI Class: 150
- Gasket Material: PTFE
- Gasket Type: Ring Gasket
- Hardness: Not Rated
- Includes Mounting Hardware: No
- Maximum Operating Temperature (°F): 500
- Metal Detectable: No
- Minimum Operating Temperature (°F): -450
- Reinforced: Yes
- X-Ray Detectable: No
- GARLOCK Gasket Sheetatribut:
- UNSPSC: 31160000
- Daiko Epdm PTFE Gasketatribut:
- Thickness (mm): 3
- Working Temperature Range: -40 to 120degreesC
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- NICHIASU Ebilon Gasketatribut:
- Thickness (mm): 5
- GARLOCK Chemical-Resistant PTFE Gasket SheetsDeskripsi:Surface mount limit controls provide fail-safe controls for temperatures above the safety limit. They operate using temperature-sensitive metals that change shape and disconnect the connected circuit when the trigger temperature is reached. They are installed on flat surfaces using two mounting holes and fasteners to hold them in place. Depending on their configuration, their trigger temperature can be fixed or adjusted, and their reset can be manual or automatic. They are commonly used as protection devices to turn systems on or off when temperatures exceed or drop below their setpoint.atribut:
- Backing Type: Plain
- FDA Approved: Yes
- For Piping System: Food and Beverage
- Form: Sheet
- Maximum Operating Temperature (°F): 500
- Metal Detectable: No
- Minimum Operating Temperature (°F): -450
- Reinforced: Yes
- X-Ray Detectable: No
- RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)atribut:
- Capacity (inch): 1/4 - 1 3/8
- Capacity (mm): 6.0 - 35.0
- Catalog Number: 29963
- Standard Wheel: E-635
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- Non Brand Flange JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- Daiko Full Face Gasket for Flange Non-Asbestos 3T 5Katribut:
- Thickness (mm): 3
- Suitable fluid: General piping such as water and oil
- Maximum Operating Temperature (°C): 150
- Withstand Pressure (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- Nominal Pressure: 5K
- NOK WR type for wear ring U-PK Series (V-Packings & Wear Rings)atribut:
- Type: WR
- Tochigiya GasketDeskripsi:A gasket that can be attached simply by fitting it in.Rack, housing, etc.atribut:
- Operating Temperature Range (°C): -40~+100
- Surface Treatment: Black
Daftar Harga gasket garlock Terbaru October 2026
| GARLOCK High-Temperature Graphite Gasket Sheets | Rp2.299.900 |
| GARLOCK BLUE-GARD Gasket Sheet | Rp1.899.900 |
| GARLOCK Wear-Resistant Aramid Gasket Sheets | Rp649.900 |
| GARLOCK Chemical-Resistant PTFE Flange Gaskets | Rp139.900 |
| GARLOCK Gasket Sheet | Rp139.900 |
| Daiko Epdm PTFE Gasket | Rp349.900 |
| TRUSCO NonAsbestos Gasket Sheet No.4612 | Rp7.900 |
| Daiko Graphite Spiral Wound Gasket SWG | Rp169.900 |
| NICHIASU Ebilon Gasket | Rp52.900 |
| GARLOCK Chemical-Resistant PTFE Gasket Sheets | Rp4.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





























































































































































/phP102048917-4.jpg)


/qnP103786959-2.jpg)

/h0P102420612-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)